Beli harga for mac di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitsuboshi Mac Star Multi Wedge Belt 3 V TypeDeskripsi:Mac Star Multi-Wedge Belt adalah bagian atas Mac Star Wedge Belt yang disambungkan dengan tie band. Bentuk cross-sectional belt ini mirip dengan Mac Star Wedge Belt. Meskipun fluktuasi beban penggerak utama atau sisi mesin yang digerakkan terjadi secara berkala, belt dapat tetap beroperasi dengan stabil karena panjang belt tetap sama. Belt tidak akan lepas dari pulley. Karena disambung dengan tie band, belt dapat beroperasi dengan stabil dan vibrasinya lebih rendah meskipun jarak antar shaft jauh. Cocok untuk penggunaan vertikal.
- Epson WorkForce Color Portable ScannerDeskripsi:Built to Perform. Scan, save and send important data wherever your business takes you with the WorkForce DS-30 portable document scanner. Delivering full-function flexibility on the go, the DS-30 scans receipts, documents up to 8.5x14inch, plastic I.D. cards and more right into an e-mail, searchable PDF and more. Send your scanned files directly to the most popular cloud services with the included software.1 Included correction tools allow you to automatically remove punch holes from scanned images, auto-size documents, enhance text quality, and correct image skew so you can keep your business moving when you're out on the road. Perfect for busy professionals, this lightweight, travel-friendly single-side scanner is ready to perform whenever you are. USB powered, there's no external power supply required. And, it's Mac and PC compatible. What's In The Box: WorkForce DS-30 Scanner. USB cable. 2 install CDs (PC and Mac). Setup guide. Carrying bag. Calibration and cleaning sheets.atribut:
- Dimensions (W x D x H) (inch): 10.86x1.97x1.45
- Pelican Micro Case for iPhoneDeskripsi:Pelican Micro Case for iPhoneFrom small sensitive components to smartphones, protect your gear from the elements in a crushproof, watertight, & dustproof Micro Case from Pelican.- NOT FOR DIVE USE- Active sport carabiner secures 1015 to backpack or belt loop- Fits small portable electronics such as cameras and cell phones- Water resistant, crushproof, and dustproof- Easy open latch- Lifetime Guarantee of Excellence- Rubber liner for extra protection doubles as o-ring seal- Stainless steel hardwareatribut:
- Color: Black
- Dimensions (mm): 6.68x3.88x1.86inch
- Latch: Xylex
- O-Ring: Thermoplastic/Rubber
- Pins: Stainless Steel
- Purge Body: Polycarbonate (PC)
- Purge Vent: Polyester/Spun-Bond/ePTFE/Oleophobic
- Material: Body; Polycarbonate (PC)
- KRISBOW Data Logger Suhu & Kelembabanatribut:
- Dimensions (mm): 94x48x33
- Memory: 32700
- Measuring Rate: 1sec to 24h
- Analys Software: Windows 2000, XP, Vista
- Accuracy (°C): +/- 3%RH, +/- 1%
- Measurement Range (°C): -40 to 70
- Resolution (A): 0,1%RH, 0,1 degrees C
- Logitech Bluetooth Multi Device KeyboardDeskripsi:Tipe keyboard terbaru untuk komputermu dengan kompatibilitas dengan tablet dan smartphone anda, Wireless Bluetooth, Multi-platform/cross dan platform. Cukup putar tombol Easy-Switch untuk mengetik secara bergantian antar tiga perangkat wireless Bluetooth yang terhubung. Desain tata letak keyboard dirancang secara familier dengan tambahan semua tombol shortcut yang paling sering anda gunakan untuk komputer Windows, Mac, atau Chrome, perangkat mobile Android atau iOS. Dudukan yang terintegrasi menopang ponsel atau tablet di sudut yang tepat bagi anda untuk membaca saat mengetik. - Persyaratan Sistem: Perangkat mobile atau komputer wireless Bluetooth yang mendukung keyboard eksternal (profil HID), PC (Windows 7, Windows 8 atau versi terbaru), Mac (Mac OS X atau versi terbaru), Chrome OS, iPad atau iPhone (iOS 5 atau versi terbaru), Tablet atau smartphone Android (Android 3.2 atau versi terbaru), Koneksi internet (untuk mengunduh software tambahan). - Spesifikasi Teknikal: 1. Tersedia pilihan warna putih dan hitam. 2. Jangkauan Bluetooth: hingga 10m (33 kaki). 3. Daya tahan baterai: 2 tahun. 4. Tombol On/Off. 5. Lampu indikator baterai. - Isi Kemasan: Keyboard, Dokumentasi pengguna. - Informasi Garansi: 1 Tahun Garansi Perangkat Keras Terbatas.atribut:
- Dimensions (mm): 124x279x16
- Sandisk Dual Drive USBDeskripsi:Quickly and easily transfer your files between OTG-enabled Android smartphones and tablets1 and PC and Mac computers. The SanDisk Ultra Dual USB Drive 3.0 makes it easy-and fast-to free up space for photos, videos, songs, and more.atribut:
- Interface: USB 3.0/micro-USB
- Read Speed (Mb/s): up to 130
- PROLiNK Wireless Dual and Gigabit RouterDeskripsi:WiFi Standard : - Concurrent Dual-Band: IEEE 802.11 b/g/n (2.4GHz) IEEE 802.11 a/n/ac (5GHz) RF Output Power : - 2.4GHz: Max 20dBm; 5GHz : Max 20 dBm Date Rate : - 300Mbps (2.4GHz); 867Mbps (5GHz) Wireless Mode : - Router/AP/Repeater mode Security : - 64/128-bit WEP, WPA-PSK/WPA2-PSK MAC Address Filtering; Wi-Fi Protected Setup (WPS) Firewall : - DoS, IP/MAC Filtering, DMZ Interface : - WAN x 1 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - LAN x 4 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - USB2.0 x 1 (Optional) Buttons : - Power, WPS, WLAN, Reset Antenna : - 4 x Fixed High-Gain Antenna Power Adapter : - 12VDC/1A Power Consumption : - 10W (Maximum)atribut:
- Fast Transfer Speed (Mbps): 1200
- Logitech USB HeadsetDeskripsi:Audio Digital Serbaguna untuk Tugas Sehari-hari Headset sehari-hari yang sempurna dengan koneksi USB-A plug-and-play USB yang sederhana. Mikrofon noise-cancelling-nya mengurangi noise di latar belakang dan menghadirkan audio digital yang jelas untuk VOIP dan panggilan Skype. Kompatibel dengan aplikasi panggilan umum yang ditemui di hampir semua platform dan sistem operasi Windows atau macOS Chrome OS Port USB (Port jenis A atau adaptor)atribut:
- Dimensions (mm): 160x175x60
- Cable Length (m): 1.8
- Sensitivity (dB): (Headphone) 115 dB +/-3, (Microphone) -42dBV/Pa +/-3
- Frequency (Hz-kHz): Headset) 20-20, (Microphone) 100-16
- Logitech Headset StereoDeskripsi:Untuk komputer yang menggunakan port microphone-in dan audio-out 3.5mm. Sederhana dan efektif untuk penggunaan sehari-hari dan kompatibel dengan sebagian besar sistem operasi dan sistem. Nikmati audio yang jelas untuk musik, game, dan panggilan. Boom dapat berotasi 180derajat sehingga dapat dipakai di kiri atau kanan. Mikrofon fleksibel ini dapat diposisikan untuk penangkapan suara yang lebih baik dan pengurangan noise di latar belakang. Boomnya dapat diselipkan sehingga tidak mengganggu saat tidak digunakan. Stereo headset yang kokoh, tetapi ringan ini memiliki beraneka ragam penyesuaian. Ultra-soft foam ear cushion menjadikannya terasa nyaman berjam-jam lamanya. Tidak kompatibel dengan Chromebook, tablet, atau Mac. - Persyaratan Sistem: Kompatibel dengan aplikasi panggilan umum yang ditemui di hampir semua platform dan sistem operasi, Koneksi analog dengan jack audio in dan audio out 3.5mm. - Spesifikasi Teknikal: 1. Impedansi input: 32ohm. 2. Sensitivitas (headphone): 100dB +/-3dB. 3. Sensitivitas (mikrofon): -58dBV/μBar, -38dBV/Pa +/-4dB. 4. Respons frekuensi (Headset): 20Hz-20kHz. 5. Respons frekuensi (Mikrofon): 100Hz-16kHz. 6. Panjang kabel: 1.8m. - Isi Kemasan: Headset stereo, Dokumen penggunaan. - Informasi Garansi: 2 Tahun Garansi Perangkat Keras Terbatas.
- Aver PTZ CameraDeskripsi:The USB Plug-and-Play and Professional Unified Communications Camera for All Kinds of BusinessesThe AVer CAM520 is designed to meet the unified communications and collaboration needs of a variety of businesses. Widely compatible and ideal for numerous applications and integration with other equipment, its full HD 1080p 60fps capability ensure high-quality real-time communication whether in conference rooms or industrial environments. Moreover, CAM520 provides a USB connection, perfect for software- or cloud-based video collaboration and other applications that require very high quality video.SpecsPackage contentsCameraRemote control5m USB cable to PC (USB2.0 mini B to PC)Power supplyQuick-start guideTabletop/wall/ceiling mount6.35mm tripod mounting screwVelcro CameraFull HD 1080p 60fpsPan: ±130°; 0.45° stepTilt: +90°/-25°; 0.25° stepField of view (H): 72.5° (wide) ~ 6.3° (tele)Sensor: 1/2.8 low lux CMOS 2M pixelResolution: full HD 1080p (1920x1080), HD 720p (1280x720), PAL (1024x576), VGA (640x480), QVGA (320x240), QQVGA (160x120) at 60fps, 30fps and 15fpsScan: progressiveZoom: 18X total zoom (12X optical zoom)Lens focal length: 3.9mm (wide) ~ 47.3mm (tele)Lens F#: 1.8 (wide) ~ 2.8 (tele)Auto IrisS/N ratio: >50dBMinimum illumination: 1 lx (50 IRE, F1.6, shutter 1/30)2D and 3D denoiseBacklight compensationFlip, mirrorMinimum working distance: 1.5 meterInclude table/wall/ceiling mountKensington slot Remote controlIR (Infrared)10 camera presets (100 presets via VISCA)System requirements*Windows 7/ 8/8.1/10Mac OS X 10.7 or higherGoogle Chromebook version 29.0.1547.70, Platform 4319.79.0 Hardware requirements*2.4 GHz Intel Core 2 Duo processor2 GB RAM or moreUSB 2.0 port Power supplyAC 100V ~ 240VConsumption: EIAJ 12, 4AEnvironmental dataPhysical characteristics: 0~40°COperation humidity: 20%~80%Storage temperature: -20~60°CStorage humidity: 20%~80% Physical characteristicsPackage dimensions: 370x252x275mmPackage weight: 4.16kg/9.17lbsCamera: 180x140x182mm/1.5kgRemote control: 200x50x20mm/0.091kg Optional accessoriesRS232 adapterCompliance and toolsYUV, MJPEG, H.264 SVC, AVC (high and base profile)Multi-stream capableUSB 2.0UVC (USB Video Class) 1.1 with H.264 extensionVISCA via RS232*Downloadable diagnostic tool, field firmware upgrade tool, App for advanced features and settings*Please check AVer product web page for compatible VISCA commands and devices. PTZAppFree download on Windows and Mac computersCompatible with SkypeTM Plugin for answering and hanging up via remote controlUpgrade firmware automatically or manually control cameraSet parameters and adjust camera imageDiagnose operating statusView live video Warranty**3-year: camera1-year: accessoriesCompatible applicationsSkype, Skype for Business, V-CUBE, Google Hangouts, FaceTime, Cisco Webex, GoToMeeting, Adobe Connect, BlueJeans, Zoom, Vidyo, Fuze, WebRTC, CyberLink U Meeting * For Full HD support, please check with your software application provider for system/hardware requirements.** Please register online to receive free 2 year warranty extension. For detailed warranty information, please contact an AVer local representative.*** Specifications may vary depending on countries and are subject to change without notice.
- monotaro KeyboardDeskripsi:It is the keyboard for the PC.atribut:
- Interface: USB
- Color: black
- Material: ABS
- Outer Dimensions (mm): 440×135×20
- Cable Length (m): 1.4
- Type of Connection: Wired
- Key Type: Membrane
- Key layout: Japanese 109 key
- Key pitch (mm): 19
- Supported OS: Windows 2000/XP/2003/Vista/Win 7/Win8/Win10/Android
Daftar Harga harga for mac Terbaru March 2026
| Mitsuboshi Mac Star Multi Wedge Belt 3 V Type | Rp579.900 |
| Epson WorkForce Color Portable Scanner | Rp2.999.900 |
| Pelican Micro Case for iPhone | Rp689.900 |
| KRISBOW Data Logger Suhu & Kelembaban | Rp2.999.900 |
| Logitech Bluetooth Multi Device Keyboard | Rp499.900 |
| Sandisk Dual Drive USB | Rp119.900 |
| PROLiNK Wireless Dual and Gigabit Router | Rp689.900 |
| Logitech USB Headset | Rp339.900 |
| Logitech Headset Stereo | Rp109.900 |
| Aver PTZ Camera | Rp2.799.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)